Burnishing Pad, 19 In, Tan, PK5

TOUGH GUY| Zoro #: G0995504| Mfr #: 4RY62

$15.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Burnishing PadsFor Use With: Electric, Battery, Propane Floor MachineColor: Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0995504 Mfr #: 4RY62
Sub-Category: Burnishing PadsFor Use With: Electric, Battery, Propane Floor Machine
Color: TanMaterial: Polyester Fiber
Block Size: 19"Item: Burnishing Pad
Size: 19"Machine Size: 19"
Center Hole: 3-1/4"Speed: 1000 to 3000 rpm
Country of Origin (subject to change): United States

Description

Burnishing Pad, Tan, Size 19 In., 1000 to 3000 rpm, Machine Size 19 In., Block Size 19 In., Material Polyester Fiber, For Use With Electric, Battery, Propane Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews