20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Burnishing Pad, 20 In, Beige, PK5

TOUGH GUY| Zoro #: G0237343| Mfr #: 1YNN8

$37.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0237343 Mfr #: 1YNN8
Item: Burnishing PadSub-Category: Burnishing Pads
Color: BeigeSpeed: 1000 to 3000 rpm
Size: 20"Machine Size: 20"
Block Size: 20"Material: Natural Hair
Center Hole: 3-1/4"Country of Origin (subject to change): United States

Product Description

Burnishing Pad, Beige, Size 20 In., 1000 to 3000 rpm, Machine Size 20 In., Block Size 20 In., Material Natural Hair, For Use With Rotary or Automatic Floor Machine, 3-1/4 In. Center Hole, Includes -, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.