KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Burnishing Pad, 20 In, Beige, PK5

TOUGH GUY| Zoro #: G0610513| Mfr #: 4RY42

$17.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Burnishing Pad
Size: 20"
Color: Beige
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610513 Mfr #: 4RY42
Item: Burnishing PadSize: 20"
Color: BeigeFor Use With: Electric, Battery, Propane Floor Machine
Center Hole: 3-1/4"Block Size: 20"
Material: Natural HairSub-Category: Burnishing Pads
Speed: 1000 to 3000 rpmMachine Size: 20"
Country of Origin (subject to change): United States

Description

Burnishing Pad, Beige, Size 20 In., 1000 to 3000 rpm, Machine Size 20 In., Block Size 20 In., Material Natural Hair, For Use With Electric, Battery, Propane Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews