KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Burnishing Pad, 20 In, Tan, PK5

TOUGH GUY| Zoro #: G1654931| Mfr #: 4RY63

$15.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Burnishing Pad
Size: 20"
Color: Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1654931 Mfr #: 4RY63
Item: Burnishing PadSize: 20"
Color: TanFor Use With: Electric, Battery, Propane Floor Machine
Center Hole: 3-1/4"Block Size: 20"
Material: Polyester FiberSub-Category: Burnishing Pads
Speed: 1000 to 3000 rpmMachine Size: 20"
Country of Origin (subject to change): United States

Description

Burnishing Pad, Floor Application Buffing, Burnishing, Polishing, Floor Machine Pads Color Family Brown, Floor Pad Size 20 In., 1000 to 3000 rpm, Round, Material Polyester Fiber, Tan, Machine Size 20 In., Block Size 20 In., For Use With Electric, Battery, Propane Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews