Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Burnishing Pad, 20 In, White, PK5
  • Zoro #: G0237395
  • Mfr #: 4RY49
$36.46 ($7.29/unit)
  • Floor Application: Buffing, Burnishing, Polishing
  • For Use With: Electric, Battery, Propane Floor Machine
  • Pad/Brush Shape: Round
See full product details
Orders over $50 ship free.

Tough Guy #4RY49 Specifications

  • Zoro #: G0237395
  • Mfr #: 4RY49
Floor Application: Buffing, Burnishing, Polishing For Use With: Electric, Battery, Propane Floor Machine
Pad/Brush Shape: Round Color: White
Sub-Category: Burnishing Pads Machine Size: 20"
Block Size: 20" Center Hole: 3-1/4"
Floor Machine Pads Color Family: White Floor Pad Size: 20"
Item: Burnishing Pad Material: Natural Hair
Size: 20" Speed: 1000 to 3000 rpm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Burnishing Pad, Floor Application Buffing, Burnishing, Polishing, Floor Machine Pads Color Family White, Floor Pad Size 20 In., 1000 to 3000 rpm, Round, Material Natural Hair, White, Machine Size 20 In., Block Size 20 In., For Use With Electric, Battery, Propane Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Reviews of Tough Guy #4RY49