Burnishing Pad, 21 In, Aqua, PK5

TOUGH GUY| Zoro #: G0933222| Mfr #: 4RY57

$44.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0933222 Mfr #: 4RY57
Center Hole: 3-1/4"Item: Burnishing Pad
Color: AquaSize: 21"
Speed: 1000 to 3000 rpmMaterial: Polyester Fiber
Machine Size: 21"Block Size: 21"
Sub-Category: Burnishing PadsCountry of Origin (subject to change): United States

Product Description

Burnishing Pad, Aqua, Size 21 In., 1000 to 3000 rpm, Machine Size 21 In., Block Size 21 In., Material Polyester Fiber, For Use With Electric, Battery, Propane Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.