Burnishing Pad, 21 In, White, PK5

TOUGH GUY| Zoro #: G1915207| Mfr #: 4RY50

$44.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1915207 Mfr #: 4RY50
Center Hole: 3-1/4"Item: Burnishing Pad
Color: WhiteSize: 21"
Material: Natural HairMachine Size: 21"
Block Size: 21"Sub-Category: Burnishing Pads
Speed: 1000 to 3000 rpmCountry of Origin (subject to change): United States

Product Description

Burnishing Pad, White, Size 21 In., 1000 to 3000 rpm, Machine Size 21 In., Block Size 21 In., Material Natural Hair, For Use With Electric, Battery, Propane Floor Machine, 3-1/4 In. Center Hole, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.