KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Burnishing Pad, 27 In, Aqua, PK2

TOUGH GUY| Zoro #: G0866905| Mfr #: 4RY59

$17.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Burnishing Pad
Size: 27"
Color: Aqua
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0866905 Mfr #: 4RY59
Item: Burnishing PadSize: 27"
Color: AquaFor Use With: Electric, Battery, Propane Floor Machine
Center Hole: 3-1/4"Block Size: 27"
Material: Polyester FiberSub-Category: Burnishing Pads
Speed: 1000 to 3000 rpmMachine Size: 27"
Country of Origin (subject to change): United States

Description

Burnishing Pad, Aqua, Size 27 In., 1000 to 3000 rpm, Machine Size 27 In., Block Size 27 In., Material Polyester Fiber, For Use With Electric, Battery, Propane Floor Machine, 3-1/4 In. Center Hole, Package Quantity 2

Reviews