KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Burnishing Pad, 27 In, White, PK2

TOUGH GUY| Zoro #: G1096681| Mfr #: 4RY52

$66.78 /pk

This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: Burnishing Pads
For Use With: Electric, Battery, Propane Floor Machine
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1096681 Mfr #: 4RY52
Sub-Category: Burnishing PadsFor Use With: Electric, Battery, Propane Floor Machine
Color: WhiteMaterial: Natural Hair
Block Size: 27"Item: Burnishing Pad
Size: 27"Machine Size: 27"
Center Hole: 3-1/4"Speed: 1000 to 3000 rpm
Country of Origin (subject to change): United States

Description

Burnishing Pad, White, Size 27 In., 1000 to 3000 rpm, Machine Size 27 In., Block Size 27 In., Material Natural Hair, For Use With Electric, Battery, Propane Floor Machine, 3-1/4 In. Center Hole, Package Quantity 2

Reviews