Shop All Floor Machine Pads
Tough Guy
Burnishing Pad, White, Size 27", Round, PK5
Mfr # 402W57
Zoro # G0741078
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family White
- Floor Pad Size 27 in
- Pad/Brush Shape Round
- Material Natural/Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 402W57
- Zoro # G0741078
- UPC # 50048011349478
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 27 in |
Size | 27" |
Pad/Brush Size | 27 in |
Diameter | 27 in |
Fits Machine Size | 27 in |
Details
Floor Application | Buffing, Burnishing, Polishing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Natural/Polyester Fiber |
Item | Burnishing Pad |
Speed | 1500 to 3000 rpm |
For Use With | Electric, Battery, Propane Floor Machine |
Center Hole | 3 3/4 in |
Color | White |
Shape | Round |
Sub-Category | Burnishing Pads |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Color Family | White |
Application | Buffing, Burnishing, Polishing |
Features | Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat |
Product Type | Burnishing Pad |
Speed - Minimum | 1,500 RPM |
Speed - Maximum | 3,000 RPM |
Description
Burnishing Pad, Color White, Diameter 27 in, Material Natural/Polyester Fiber, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 27 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 27 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR 8 qt Rectangular Trash Can, Beige (R4000BGE)
- GLAD 13 gal Trash Bags, 9 mm, White, 120 PK (CLO78564)
- WOOSTER Easy Squeegee Flat/Flexible Blade (R8150)
- ETTORE Stainless Steel Squeegee Channel 18 Inch (1181)
- TOUGH GUY Burnishing Pad, Aqua, Size 13", Round, PK5 (402W33)
- TOUGH GUY Burnishing Pad, Aqua, Size 27", Round, PK5 (402V83)
- TOUGH GUY Burnishing Pad, Aqua, Size 21", Round, PK5 (402V81)
- TOUGH GUY Burnishing Pad, Tan, Size 27", Round, PK5 (402V94)
- TOUGH GUY Stripping Pad, Black, Size 16", Round, PK5 (402V99)
- TOUGH GUY Buff Pad, White, Size 24", Round, PK5 (402W61)
- DIAMABRUSH Clutch Plate, 5 in. (G-400X)
- Tough Guy Floor Machine Pads