SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Canister Spray Refill, Cinnamon

TOUGH GUY| Zoro #: G1522184| Mfr #: 2ZXG6

$7.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Refill Size: 2.6 oz.Item: Metered Air Freshener RefillFragrance: Cinnamon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1522184 Mfr #: 2ZXG6
Refill Size: 2.6 oz.Item: Metered Air Freshener Refill
Fragrance: CinnamonLength: 4-3/4"
Width: 1-3/4"Features: 3000 Sprays
Coverage: 7000 cu. ft.Height: 1-3/4"
For Use With: 2ZXG1Country of Origin (subject to change): Mexico

Description

Metered Air Freshener Refill, Coverage 7000 cu. ft., For Use With G1371246, Refill Size 2.6 oz., Cinnamon Fragrance, Height 1-3/4 In., Width 1-3/4 In., Length 4-3/4 In., Features 3000 Sprays

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews