KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Car Wash Brush, 20" L, Blue

TOUGH GUY| Zoro #: G0969202| Mfr #: 2ZPA7

$23.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Car Wash Brush
Overall Length: 20"
Bristle Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969202 Mfr #: 2ZPA7
Item: Car Wash BrushOverall Length: 20"
Bristle Color: BlueHandle Material: Polypropylene, Thermoplastic Rubber
Bristle Material: Polyvinyl-ChlorideCountry of Origin (subject to change): Cambodia

Description

Car Wash Brush, Overall Length 20 In., Bristle Color Blue, Handle Material Polypropylene, Thermoplastic Rubber, Bristle Material Polyvinyl-Chloride

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews