HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Carpet Rotary Brush, 17 In. or 18 In.

TOUGH GUY| Zoro #: G1698042| Mfr #: 1MEE3

$241.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 1" Riser and 5" Center Hole
Brush Size: 17"
Trim Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1698042 Mfr #: 1MEE3
Includes: 1" Riser and 5" Center HoleBrush Size: 17"
Trim Length: 1-1/4"Bristle Material: Polyester
Machine Size: 17" or 18"Bristle Dia.: 0.018"
Block Size: 17"Bristle Color: Blue
Item: Rotary BrushCountry of Origin (subject to change): United States

Description

Rotary Brush, Machine Size 17 In. or 18 In., Pad/Brush Size 17 In., Bristle Material Polyester, Pad/Brush Shape Round, Floor Application Carpet Cleaning, Block Size 17 In., Bristle Dia. 0.018 In., Trim Length 1-1/4 In., Bristle Color Blue, For Use With Floor Machines, Includes 1 In. Riser and 5 In. Center Hole

Reviews