Carpet Upholstry Brush, Poly, Short Handle

TOUGH GUY| Zoro #: G2225483| Mfr #: 1VAF1

$5.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2225483 Mfr #: 1VAF1
Handle Material: plasticColor Coding System: No
Brush Length: 2-1/2"Handle Length: 5-1/2"
FDA Compliant: NoFeatures: Crimped Bristles
Cleaning Brush Style: Short HandleBristle Material: Polypropylene
Country of Origin (subject to change): China

Product Description

Short Handle, Carpet Upholstery Brush, Trim Length 5/8 In., Bristle Color Black, Bristle Material Polypropylene, Brush Length 2-1/2 In., Overall Length 8-1/2 In., Handle Material Plastic, Handle Color Blue, Handle Length 5-1/2 In., Color Coding System No, FDA Compliant No, Features Crimped Bristles

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.