Cement Finishing Brush, Black, 24 In

TOUGH GUY| Zoro #: G1262222| Mfr #: 1YXC8

$19.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cement Finishing BrushConstruction: WoodThread Size: 3-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1262222 Mfr #: 1YXC8
Item: Cement Finishing BrushConstruction: Wood
Thread Size: 3-1/4"Characteristics: Black, polypropylene
Length (In.): 24"Country of Origin (subject to change): Sri Lanka

Description

Cement Finishing Brush, Fill Type Polypropylene, Number of Rows 3, Trim Length 3 1/4 In, Bristle Color Black, Overall Length 24 In

Reviews