Shop Alternate Products
This Product is Discontinued
Tough Guy
Cigarette Receptacle, Gray (Discontinued)
Mfr # 11C823
Zoro # G4358697
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Mounting Style Free-Standing
- Height 2 1/4 in
- Width 11 3/4 in
- Base Dia. 11 3/4 in
- Color Gray