Tough Guy
Cleaning Vinegar, 1 gal. Jug, Fresh, 4 PK
- Zoro #: G3964829
- Mfr #: 45TW63
Hover or click to zoom Tap to zoom
$16.46
pkg. of 4 ($4.12/ea)
- Container Type: Jug
- Size: 1 gal.
- Fragrance: Fresh
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.46
Tough Guy #45TW63 Specifications
- Zoro #: G3964829
- Mfr #: 45TW63
- Container Type: Jug
- Size: 1 gal.
- Fragrance: Fresh
- Recommended Dilution: Varies by Application
- Color: Clear
- Ready to Use/Concentrated: Ready to Use
- Item: Cleaning Vinegar
- Primary Chemical: None
- Chemicals For Use On Surface: Hard Nonporous Surfaces
- Container Size: 1 gal.
- Includes Chemical: None
- Flash Point: 203 Degrees F
- Sub-Category: General Purpose Cleaners
- Effective Temp.: Ambient
- Net Weight: 128 oz.
- Contains: 5% Acetic Acid, Vinegar
- Degreaser Container Type: Jug
- Application: All Purpose Cleaner
- RTU Yield per Container: Variable
- Cleaner Chemical Product Grouping: All Purpose Cleaners
- Item - All Purpose Cleaners: All Purpose Cleaner
- Degreaser Container Size: 1 gal.
- Cleaner Container Type: Jug
- Cleaner Form: Liquid
- Cleaner Container Size: 1 gal
- Package Quantity: 4
- Surfaces for Use On: Hard Nonporous Surfaces
- Properties: No Rinse Required
- Product Series: No Series
- Rinse Required: No
- NSF Rating: Not Rated
- Country of Origin (subject to change): United States
Description
All Purpose Cleaner, Chemicals For Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Varies By Application, Primary Chemical None, Cleaner Form Liquid, Effective Temp. Ambient, Clear, Flash Point 203 Degrees F, No Series, Cleaning Vinegar, Package Quantity 4
Reviews of Tough Guy #45TW63
Explore more
- TOUGH GUY General Purpose Cleaner, 1 gal. Bottle, Lemon 36MV82
- TOUGH GUY General Purpose Cleaner Concentrate, 1 qt. Bottle, Unscented 36XX39
- TOUGH GUY Peroxide Powered Cleaner and Degreaser, 1 gal. Jug, Citrus, Floral 49NW19
- TOUGH GUY Multi-Purpose Cleaner, 1 gal. Jug, Lavender 36XX37
- MIRACLEMIST Miraclemist MMAP-1 1 gal All Purpose Cleaner Spray MMAP-1
- PROCTER & GAMBLE Procter & Gamble 77131 45 oz Mr. Clean Multi-Purpose Anti-Bacterial Cleaner; Summer Citrus 77131
- TIDE Floor/All-purpose Cleaner, Powder, Tide, 36 lb, WE PGC02364
- PROPACK Propack 65032 Super Streak; 32 Oz. P7A-65032
- UNITED STATIONERS SUPPLY Fabuloso Professional All-Purpose Cleaner, Ocean Cool, Gallon Bottle, 4 Bottles - 05252 CPC05252
- Tough Guy All Purpose Cleaners