SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cloth Rag, Recycled Cotton Sweatshirt, Wht

TOUGH GUY| Zoro #: G1527364| Mfr #: 3UT80

$164.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Cloth RagPackage Size: 25 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1527364 Mfr #: 3UT80
Color: WhiteItem: Cloth Rag
Package Size: 25 lb.Material: Recycled Cotton Sweatshirt
Size: VariesPackage Type: Box
Country of Origin (subject to change): United States

Description

Sweatshirt Cleaning Cloth Style, Recycled, White Cleaning Cloth Color, 25 lb., Size Varies

Reviews