Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Gray Trash Can

  • Zoro #: G0953391
  • Mfr #: 4WNZ4
$142.98
  • Top Type: Flat
  • Opening Closure Type: Snap-On
  • Item: Trash Can Top
See full product details
This item ships free.

Tough Guy #4WNZ4 Specifications

  • Zoro #: G0953391
  • Mfr #: 4WNZ4
Top Type: Flat Opening Closure Type: Snap-On
Item: Trash Can Top Specific Container Material: Plastic
Color: Gray Container Basic Material: Plastic
Trash Can Dia./Width: 26" Primary Container Color: Gray
Container Shape: Round For Use With: 4WNZ2
Height: 3 in Top Design: Flat Top
Material: Plastic Standards: CAL133
Depth: 26 1/4 in Width/Diameter: 25 1/4 in
Material Grouping: Plastic Lid Shape: Round
For Container Capacity: 35 gal, 40 gal, 45 gal, 50 gal, 55 gal Number of Openings: 1
Lid Connection: Snap On Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Flat, 35 gal, 40 gal, 45 gal, 50 gal, 55 gal, Round, Snap On, Number of Openings 1, Gray, Height 3 in, Width/Diameter 25 1/4 in, Depth 26 1/4 in, Plastic, Plastic

Reviews of Tough Guy #4WNZ4