Skip to Main Content
customer-service Help
Tough Guy

Color Coded Handle, Aluminum, White, 57-3/4

Tough Guy Color Coded Handle, Aluminum, White, 57-3/4 48LZ26
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.48
  • Length: 59"
  • Item: Color Coded Handle
  • Broom Handle Length: 57 3/4 in
See full product details
Orders over $75 ship free.
Total: $22.48

Tough Guy #48LZ26 Specifications

  • Length: 59"
  • Item: Color Coded Handle
  • Broom Handle Length: 57 3/4 in
  • Broom Handle Material: Aluminum
  • Broom Handle Color: White
  • Broom Handle Tip Material: Polypropylene
  • For Use With: Brooms, Brushes, Squeegees
  • Material: Aluminum
  • Color: White
  • Dia.: 15/16"
  • Broom Connection Type: Acme Thread
  • Country of Origin (subject to change): Denmark
Feedback Help us improve our product information

Description

Broom Handle, Broom Connection Type Acme Thread, Broom Handle Length 57 3/4 in, Broom Handle Material Aluminum, Broom Handle Tip Material Polypropylene, Broom Handle Color White, Color Coding System Yes, For Use With Brooms, Brushes, Squeegees, Color Coded Handle, Color White

Reviews of Tough Guy #48LZ26