PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Color Coded Handle, Plastic, Blue, 7 in.

TOUGH GUY| Zoro #: G2160392| Mfr #: 2XKV6

$7.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: Color Coded HandleLength: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2160392 Mfr #: 2XKV6
Color: BlueItem: Color Coded Handle
Length: 7"Broom Handle Tip Material: Plastic
Dia.: 1-1/4"For Use With: 2XKU5,2XKV1
Material: PlasticBroom Connection Type: Threaded
Country of Origin (subject to change): China

Description

Color Coded Handle, Material Plastic, Length 7 In., Dia. 1-1/4 In., Color Blue, Broom Handle Tip Material Plastic, Broom Connection Type Threaded, For Use With 2XKU5,G1047846

Reviews