Color Coded Handle, Plastic, Green, 7 in.

TOUGH GUY| Zoro #: G0498111| Mfr #: 2XKV7

$8.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenItem: Color Coded HandleLength: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0498111 Mfr #: 2XKV7
Color: GreenItem: Color Coded Handle
Length: 7"Broom Handle Tip Material: Plastic
Dia.: 1-1/4"For Use With: 2XKU6,2XKV2
Material: PlasticBroom Connection Type: Threaded
Country of Origin (subject to change): China

Description

Length 7 In., Material Plastic, Color Coding System Yes, Connection Type Threaded, Green, For Use With 2XKU6,2XKV2, Color Coded Handle

Reviews