Compostable Can Liner, 60 gal., PK100

TOUGH GUY| Zoro #: G0277051| Mfr #: 5PHX1

$424.88 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0277051 Mfr #: 5PHX1
Strength Rating: Extra HeavyBags per Roll/Pack: 10/10
Max. Load: 60 lb.Thickness: 1 Mil
Seal: StarPackage Configuration: Coreless Roll
Width: 38"Item: Compostable Trash Bags
Bag Closure Type: NoneHeight: 58"
Trash Bag Color Family: GreenCapacity: 60 gal.
Country of Origin (subject to change): United States

Product Description

Compostable Trash Bags, Seal Star, Extra Heavy Strength Rating, Capacity 60 gal., Width 38 In., Height 58 In., Thickness 1 mil, Max. Load 60 lb., Bags per Roll/Pack 10/10, Trash Bag Color Family Green, Bag Closure Type None, Package Configuration Coreless Roll, Package Quantity 100

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.