Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

CompostableTrash Bags, PK5

TOUGH GUY| Zoro #: G1982617| Mfr #: 4JMZ4

$6.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Compostable Trash Bags
Trash Bag Color Family: Brown
Height: 35"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982617 Mfr #: 4JMZ4
Item: Compostable Trash BagsTrash Bag Color Family: Brown
Height: 35"Capacity: 30 gal.
Max. Load: 80 lb.Width: 16"
Bags per Roll/Pack: 5Bag Closure Type: None
Country of Origin (subject to change): United States

Description

Compostable Trash Bags, Capacity 30 gal., Width 16 In., Height 35 In., Max. Load 80 lb., Bags per Roll/Pack 5, Trash Bag Color Family Brown, Bag Closure Type None, Package Quantity 5

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews