Shop Alternate Products
This Product is Discontinued
Tough Guy
Condenser, Dia 1, 12 24 (F) Thread, L 6 (Discontinued)
Mfr # 3HHE6
Zoro # G2166227
This Product is Discontinued
Key Features
- Type Single Spiral/Single Stem
- Fill Type Silicon Carbide
- Brush Length (In.) 4 in
- Brush Dia. (In.) 1 in
- Tube Dia. (In.) 5/8 to 11/16