Condenser, Dia 1 1/4, 1/4 28 (M)Thread, L 6

TOUGH GUY| Zoro #: G0967723| Mfr #: 3HGX9

$6.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Dia. (In.): 3/4 to 1Item: Condenser Tube BrushBrush Dia. (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967723 Mfr #: 3HGX9
Tube Dia. (In.): 3/4 to 1Item: Condenser Tube Brush
Brush Dia. (In.): 1-1/4Brush Length (In.): 4
Overall Length (In.): 6For Use With: Steel Handles with 1/4"-28 Threads
Handle Type: 1/4"-28 (M) ThreadsType: Single Spiral/Single Stem
Fill Type: Silicon CarbidePackage Quantity: 1
Country of Origin (subject to change): United States

Description

Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Silicon Carbide, Brush Length 4 In, Brush Dia 1 1/4 In, Tube Dia 3/4 to 1 In, 1/4 28 (M) Threads, Overall Length 6 In, For Use With Steel Handles with 1/4-28 Threads

Reviews