KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Condenser, Dia 11/16, 12 24 (F) Thread, L 6

TOUGH GUY| Zoro #: G1848953| Mfr #: 3HGR6

$8.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Condenser Tube Brush
Package Quantity: 1
Fill Type: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1848953 Mfr #: 3HGR6
Item: Condenser Tube BrushPackage Quantity: 1
Fill Type: Stainless SteelFor Use With: Aluminum Handles with 12-24 Threads
Brush Dia. (In.): 11/16Overall Length (In.): 6
Brush Length (In.): 4Type: Single Spiral/Double Stem
Handle Type: 12-24 (F) ThreadsCountry of Origin (subject to change): United States

Description

Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 In, Brush Dia 11/16 In, 12 24 (F) Threads, Overall Length 6 In, For Use With Aluminum Handles with 12-24 Threads

Reviews