Tough Guy
Condenser, Dia 11/16, 12 24 (F) Thread, L 6
Mfr # 3HGV5
Zoro # G1402222
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Nylon
- Brush Length (In.) 4 in
- Brush Dia. (In.) 11/16 in
- Features 6" Overall Length; 11/16" Brush Diameter
Explore More Products
- TOUGH GUY Boiler Brush, Dia 2 x 4, Length 7 1/2 3ECZ5
- TOUGH GUY Condenser, Dia 1/2, 12 24 (M) Thread, L 6 3HHC7
- TOUGH GUY Condenser, Dia 1 1/4, 1/4 28 (M)Thread, L 6 3HGX9
- TOUGH GUY Condenser, Dia 13/16, 12 24 (M) Thread, L 6 3HGZ4
- TOUGH GUY Condenser, Dia 1, 1/4 28 (M) Thread, L 6 3HGX8
- TOUGH GUY Furnace Brush, Dia 1 to 2 In, Length 21 In 3ECY5
- TOUGH GUY Flue Scraper, Dia 1 3/4, 1/4 MNPT, Length 8 3EDD9
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 3HGW1
- TOUGH GUY Condenser, Dia 1 1/4, 12 24 (F) Thread, L 6 3HHE7
- TOUGH GUY Flue Brush, Dia 2 1/2, 1/4 MNPT, Length 8 3EDD1
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 3HGV2
- Tough Guy HVAC Brushes