SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Condenser, Dia 1/2, 12 24 (F) Thread, L 6

TOUGH GUY| Zoro #: G1649514| Mfr #: 3HGW6

$13.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia. (In.): 1/2Item: Condenser Tube BrushBrush Length (In.): 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1649514 Mfr #: 3HGW6
Brush Dia. (In.): 1/2Item: Condenser Tube Brush
Brush Length (In.): 4Overall Length (In.): 6
For Use With: Aluminum Handles with 12-24 ThreadsHandle Type: 12-24 (F) Threads
Type: Double Spiral/Double StemFill Type: Stainless Steel
Package Quantity: 1Country of Origin (subject to change): United States

Description

Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 In, Brush Dia 1/2 In, 12 24 (F) Threads, Overall Length 6 In, For Use With Aluminum Handles with 12-24 Threads

Reviews