SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Condenser, 1/2" Dia, 12 24 (M) Thread, L 6

TOUGH GUY| Zoro #: G2417186| Mfr #: 3HGY8

$7.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia. (In.): 1/2Item: Condenser Tube BrushBrush Length (In.): 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2417186 Mfr #: 3HGY8
Brush Dia. (In.): 1/2Item: Condenser Tube Brush
Brush Length (In.): 4Overall Length (In.): 6
For Use With: Steel Handles with 1/4"-28 ThreadsHandle Type: 1/4"-28 (M) Threads
Type: Single Spiral/Double StemFill Type: Stainless Steel
Package Quantity: 1Country of Origin (subject to change): United States

Description

Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 In, Brush Dia 1/2 In, 12 24 (M) Threads, Overall Length 6 In, For Use With Aluminum Handles with 1/4-28 Threads

Reviews