PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Condenser, 1/2" Dia , 1/4-28(M) Thread, L 6

TOUGH GUY| Zoro #: G0408222| Mfr #: 3HHA3

$7.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia. (In.): 1/2Item: Condenser Tube BrushBrush Length (In.): 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0408222 Mfr #: 3HHA3
Brush Dia. (In.): 1/2Item: Condenser Tube Brush
Brush Length (In.): 4Overall Length (In.): 6
For Use With: Steel Handles with 1/4"-28 ThreadsHandle Type: 1/4"-28 (M) Threads
Type: Single Spiral/Double StemFill Type: Brass
Package Quantity: 1Country of Origin (subject to change): United States

Description

Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length 4 In, Brush Dia 1/2 In, 1/4-28(M) Threads, Overall Length 6 In, For Use With Aluminum Handles with 1/4-28 Threads

Reviews