SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Condenser, Dia 1/2, 8 32 (F)Thread, L 4 1/2

TOUGH GUY| Zoro #: G2443585| Mfr #: 3HHE4

$6.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Dia. (In.): 6/25 to 5/16Item: Condenser Tube BrushBrush Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443585 Mfr #: 3HHE4
Tube Dia. (In.): 6/25 to 5/16Item: Condenser Tube Brush
Brush Dia. (In.): 1/2Brush Length (In.): 3
Overall Length (In.): 4-1/2For Use With: Steel Handle with 8-32 Threads
Handle Type: 8-32 (F) ThreadsType: Single Spiral/Single Stem
Fill Type: Silicon CarbidePackage Quantity: 1
Country of Origin (subject to change): United States

Description

Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Silicon Carbide, Brush Length 3 In, Brush Dia 1/2 In, Tube Dia 6/25 to 5/16 In, 8 32 (F) Threads, Overall Length 4 1/2 In, For Use With Steel Handle with 8-32 Threads

Reviews