Tough Guy
Condenser, Dia 13/16, 12 24 (F) Thread, L 6
Mfr # 3HGU3
Zoro # G2584079
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Brass
- Brush Length (In.) 4 in
- Brush Dia. (In.) 13/16 in
- For Use With Aluminum Handles with 12-24 Threads
Explore More Products
- TOUGH GUY Flue Brush, Dia 2 1/2, 1/4 MNPT, Length 8 3EDF6
- TOUGH GUY Adaptor, Handle Type 1/4 FNPT TO 3/8 FNPT 3EDC2
- TOUGH GUY Flue Brush, Dia 4, 1/4 MNPT, Length 8 3EDG3
- TOUGH GUY Tube Brush, Dia 2 3/4, 1/4 MNPT, Length 8 3EDK6
- TOUGH GUY Condenser, Dia 1/4, 8 32 (M)Thread, L 4 1/2 3HGZ8
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 3EDH3
- TOUGH GUY Flue Brush, Dia 1, 1/4 MNPT, Length 8 3EDF1
- TOUGH GUY Flue Scraper, Dia 1 3/4, 1/4 MNPT, Length 8 3EDD9
- TOUGH GUY Condenser, Dia 1 1/4, 12 24 (F) Thread, L 6 3HHE7
- SCHAEFER BRUSH Flue Brush, 2" dia., SS 43845
- TOUGH GUY Condenser, Dia 5/8, 1/4 28 (M) Thread, L 6 3HGY1
- Tough Guy HVAC Brushes