Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Condenser, 13/16" Dia, 12 24 (F) Thread, L 6

  • Zoro #: G0508304
  • Mfr #: 3HGX2

$13.67

  • Fill Type: Stainless Steel
  • Brush Length (In.): 4
  • Package Quantity: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tough Guy #3HGX2 Specifications

  • Zoro #: G0508304
  • Mfr #: 3HGX2
Fill Type: Stainless Steel Brush Length (In.): 4
Package Quantity: 1 Includes: -
Type: Double Spiral/Double Stem Item: Condenser Tube Brush
Handle Type: 12-24 (F) Threads Overall Length (In.): 6
For Use With: Aluminum Handles with 12-24 Threads Brush Dia. (In.): 13/16
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Condenser Tube Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4, Brush Dia. (In.) 13/16, Handle Type 12-24 (F) Threads, Overall Length (In.) 6, For Use With Aluminum Handles with 12-24 Threads, Includes -

Reviews of Tough Guy #3HGX2