Tough Guy
Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2
Mfr # 3HGP8
Zoro # G1857317
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 3 in
- Brush Dia. (In.) 1/4 in
- Overall Length (In.) 4 1/2 in
Explore More Products
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 3HGW5
- TOUGH GUY Condenser, Dia 9/16, 12 24 (F) Thread, L 6 3HGV3
- TOUGH GUY Flue Brush, Dia 1 1/2, 1/4 MNPT, Length 8 3EDF3
- TOUGH GUY Flue Brush 2XTD6
- TOUGH GUY Condenser, Dia 5/8, 1/4-28 Thread, L 6 3HHC9
- TOUGH GUY Refrigeration Brush, Dia1 3/8, Length6 1/2 3DYR5
- TOUGH GUY Flue Brush, Dia 1, 1/4 MNPT, Length 8 3EDF1
- TOUGH GUY Condenser, Dia 1 1/4, 12 24 (F) Thread, L 6 3HHE7
- TOUGH GUY Flue Scraper, Dia 1 3/4, 1/4 MNPT, Length 8 3EDD9
- TOUGH GUY Condenser, Dia 1/4, 8 32 (M)Thread, L 4 1/2 3HHC3
- TOUGH GUY Flue Brush, Dia 5, 1/4 MNPT, Length 8 3EDJ3
- Tough Guy HVAC Brushes