LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Condenser, Dia 15/16, 12 24 (F) Thread, L 6

TOUGH GUY| Zoro #: G1122082| Mfr #: 3HGX4

$11.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia. (In.): 15/16
Type: Double Spiral/Double Stem
For Use With: Aluminum Handles with 12-24 Threads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1122082 Mfr #: 3HGX4
Brush Dia. (In.): 15/16Type: Double Spiral/Double Stem
For Use With: Aluminum Handles with 12-24 ThreadsFill Type: Stainless Steel
Overall Length (In.): 6Package Quantity: 1
Brush Length (In.): 4Handle Type: 12-24 (F) Threads
Country of Origin (subject to change): United States

Description

Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 In, Brush Dia 15/16 In, 12 24 (F) Threads, Overall Length 6 In, For Use With Aluminum Handles with 12-24 Threads

Reviews