KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Condenser, Dia 15/16, 12 24 (F) Thread, L 6

TOUGH GUY| Zoro #: G2068193| Mfr #: 3HGT1

$8.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Length (In.): 4
Overall Length (In.): 6
Item: Condenser Tube Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068193 Mfr #: 3HGT1
Brush Length (In.): 4Overall Length (In.): 6
Item: Condenser Tube BrushType: Single Spiral/Double Stem
Handle Type: 12-24 (F) ThreadsPackage Quantity: 1
For Use With: Aluminum Handles with 12-24 ThreadsFill Type: Stainless Steel
Brush Dia. (In.): 15/16Country of Origin (subject to change): United States

Description

Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 In, Brush Dia 15/16 In, 12 24 (F) Threads, Overall Length 6 In, For Use With Aluminum Handles with 12-24 Threads

Reviews