BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Condenser, Dia 3/4, 12 24 (F) Thread, L 6

TOUGH GUY| Zoro #: G1034503| Mfr #: 3HGV6

$3.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Length (In.): 4Fill Type: NylonBrush Dia. (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1034503 Mfr #: 3HGV6
Brush Length (In.): 4Fill Type: Nylon
Brush Dia. (In.): 3/4Type: Single Spiral/Single Stem
Overall Length (In.): 6For Use With: Aluminum Handles with 12-24 Threads
Item: Condenser Tube BrushHandle Type: 12-24 (F) Threads
Package Quantity: 1Country of Origin (subject to change): United States

Description

Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length 4 In, Brush Dia 3/4 In, 12 24 (F) Threads, Overall Length 6 In, For Use With Aluminum Handles with 12-24 Threads

Reviews