KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Condenser, Dia 3/4, 12 24 (F) Thread, L 6

TOUGH GUY| Zoro #: G1729271| Mfr #: 3HHE5

$5.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Condenser Tube Brush
Tube Dia. (In.): 3/8 to 9/16
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729271 Mfr #: 3HHE5
Item: Condenser Tube BrushTube Dia. (In.): 3/8 to 9/16
Package Quantity: 1Fill Type: Silicon Carbide
For Use With: Aluminum Handles with 12-24 ThreadsBrush Dia. (In.): 3/4
Overall Length (In.): 6Brush Length (In.): 4
Type: Single Spiral/Single StemHandle Type: 12-24 (F) Threads
Country of Origin (subject to change): United States

Description

Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Silicon Carbide, Brush Length 4 In, Brush Dia 3/4 In, Tube Dia 3/8 to 9/16 In, 12 24 (F) Threads, Overall Length 6 In, For Use With Aluminum Handles with 12-24 Threads

Reviews