BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Condenser, Dia 3/4, 1/4 28 (M) Thread, L 6

TOUGH GUY| Zoro #: G1576687| Mfr #: 3HGX7

$5.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Length (In.): 4Fill Type: Silicon CarbideBrush Dia. (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1576687 Mfr #: 3HGX7
Brush Length (In.): 4Fill Type: Silicon Carbide
Brush Dia. (In.): 3/4Type: Single Spiral/Single Stem
Overall Length (In.): 6Tube Dia. (In.): 3/8 to 9/16
Item: Condenser Tube BrushFor Use With: Steel Handles with 1/4"-28 Threads
Handle Type: 1/4"-28 (M) ThreadsPackage Quantity: 1
Country of Origin (subject to change): United States

Description

Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Silicon Carbide, Brush Length 4 In, Brush Dia 3/4 In, Tube Dia 3/8 to 9/16 In, 1/4 28 (M) Threads, Overall Length 6 In, For Use With Steel Handles with 1/4-28 Threads

Reviews