KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Condenser, Dia 3/8, 12 24 (M) Thread, L 6

TOUGH GUY| Zoro #: G1713713| Mfr #: 3HHC5

$3.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Condenser Tube Brush
Handle Type: 8-32 (M) Threads
Brush Length (In.): 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1713713 Mfr #: 3HHC5
Item: Condenser Tube BrushHandle Type: 8-32 (M) Threads
Brush Length (In.): 4Type: Single Spiral/Single Stem
Package Quantity: 1For Use With: Steel Handle with 8-32 Threads
Overall Length (In.): 6Brush Dia. (In.): 3/8
Fill Type: NylonCountry of Origin (subject to change): United States

Description

Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length 4 In, Brush Dia 3/8 In, 12 24 (M) Threads, Overall Length 6 In, For Use With Aluminum Handles with 12-24 Threads

Reviews