KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2

TOUGH GUY| Zoro #: G0878306| Mfr #: 3HGW3

$10.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Length (In.): 3
Overall Length (In.): 4-1/2
Item: Condenser Tube Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878306 Mfr #: 3HGW3
Brush Length (In.): 3Overall Length (In.): 4-1/2
Item: Condenser Tube BrushType: Double Spiral/Double Stem
Handle Type: 8-32 (F) ThreadsPackage Quantity: 1
For Use With: Steel Handle with 8-32 ThreadsFill Type: Stainless Steel
Brush Dia. (In.): 5/16Country of Origin (subject to change): United States

Description

Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 3 In, Brush Dia 5/16 In, 8 32 (F) Threads, Overall Length 4 1/2 In, For Use With Steel Handle with 8-32 Threads

Reviews