KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Condenser, Dia 7/16, 12 24 (F) Thread, L 6

TOUGH GUY| Zoro #: G0887722| Mfr #: 3HGV1

$3.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 6
Type: Single Spiral/Single Stem
Fill Type: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0887722 Mfr #: 3HGV1
Overall Length (In.): 6Type: Single Spiral/Single Stem
Fill Type: NylonBrush Dia. (In.): 7/16
For Use With: Aluminum Handles with 12-24 ThreadsPackage Quantity: 1
Brush Length (In.): 4Handle Type: 12-24 (F) Threads
Item: Condenser Tube BrushCountry of Origin (subject to change): United States

Description

Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length 4 In, Brush Dia 7/16 In, 12 24 (F) Threads, Overall Length 6 In, For Use With Aluminum Handles with 12-24 Threads

Reviews