SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Condenser, Dia 9/16, 12 24 (F) Thread, L 6

TOUGH GUY| Zoro #: G2467254| Mfr #: 3HGR4

$8.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia. (In.): 9/16Item: Condenser Tube BrushBrush Length (In.): 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2467254 Mfr #: 3HGR4
Brush Dia. (In.): 9/16Item: Condenser Tube Brush
Brush Length (In.): 4Overall Length (In.): 6
For Use With: Aluminum Handles with 12-24 ThreadsHandle Type: 12-24 (F) Threads
Type: Single Spiral/Double StemFill Type: Stainless Steel
Package Quantity: 1Country of Origin (subject to change): United States

Description

Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 In, Brush Dia 9/16 In, 12 24 (F) Threads, Overall Length 6 In, For Use With Aluminum Handles with 12-24 Threads

Reviews