Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Container Dolly

  • Zoro #: G0412697
  • Mfr #: 35ZA72

$25.23

  • Material: Plastic
  • For Use With: 35ZA64, 35ZA65, 35ZA66, 35ZA67
  • Includes: (4) 2" Dual Wheel Casters
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Tough Guy #35ZA72 Specifications

  • Zoro #: G0412697
  • Mfr #: 35ZA72
Material: Plastic For Use With: 35ZA64, 35ZA65, 35ZA66, 35ZA67
Includes: (4) 2" Dual Wheel Casters Height: 5"
Width: 16" Caster Size: 2"
Item: Container Dolly Color: Black
Depth: 16" Load Capacity: 120 lb.
Max. No. of Containers: 4 Country of Origin (subject to change): China

Description

Take a look at the features for Tough Guy Container Dolly. Material: Plastic, Color: Black, Height: 5".

Reviews of Tough Guy #35ZA72