20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

TOUGH GUY 11" 100% Corn Fiber Corn Broom

TOUGH GUY| Zoro #: G2400221| Mfr #: 1VAB7

$13.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2400221 Mfr #: 1VAB7
Acid Resistant: NoColor Coding System: No
Chemical Resistant: NoItem: Broom
Trim Length: 17"Bristle Color: Tan
Handle Color: TanHandle Material: Wood
Handle Length: 38"Broom Grade: Medium-Duty
Bristle Material: Corn FiberSweep Face: 11"
Handle Dia.: 7/8"Country of Origin (subject to change): Mexico

Product Description

Broom, Color Coding System No, Handle Length 38 In., Trim Length 17 In., Sweep Face 11 In., Broom Grade Medium-Duty, Bristle Material Corn Fiber, Bristle Color Tan, Handle Color Tan, Handle Material Wood, Handle Dia. 7/8 In., Chemical Resistant No, Acid Resistant No
Save 15%. Sign up for Z-mail.