TOUGH GUY 12" 100% Corn Fiber Warehouse Broom

TOUGH GUY| Zoro #: G0340751| Mfr #: 1VAB5

$16.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Corn Broom
Handle Material: Hard Wood
Bristle Color: Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0340751 Mfr #: 1VAB5
Item: Corn BroomHandle Material: Hard Wood
Bristle Color: TanBristle Material: Corn Fiber
Trim Length: 18"Handle Dia.: 1-1/8"
Handle Color: TanBroom Grade: Heavy-Duty
Sweep Face: 12"Handle Length: 38"
Acid Resistant: Chemical Resistant: No
Color Coding System: Country of Origin (subject to change): Mexico

Description

Warehouse Broom, Color Coding System No, Handle Length 38 In., Trim Length 18 In., Sweep Face 12 In., Broom Grade Heavy-Duty, Bristle Material Corn Fiber, Bristle Color Tan, Handle Color Tan, Handle Material Hard Wood, Handle Dia. 1-1/8 In., Chemical Resistant No, Acid Resistant No

Reviews