Counter Brush, 13"L, Soft

TOUGH GUY| Zoro #: G1052947| Mfr #: 3NB66

$27.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1052947 Mfr #: 3NB66
Handle Material: PlasticBrush Width: 1"
Overall Length: 13"Bristle Material: Polyester
Trim Length: 2-1/2"Acid Resistant: Yes
Color Coding System: YesBrush Length: 8"
Item: Bench/Counter BrushBrush Bristle Firmness: Soft
FDA Compliant: YesTemperature Resistant: Yes
Chemical Resistant: YesHandle Color: White
Cleaning Brush Style: Short HandleBristle Color: Red
Country of Origin (subject to change): United States

Product Description

Short Handle, Bristle Color Red, Bench/Counter Brush, Overall Length 13 In., Bristle Material Polyester, Trim Length 2-1/2 In., Handle Material Plastic, Brush Length 8 In., Handle Length 5 In., Handle Color White, Color Coding System Yes, Brush Width 1 In., Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.