Counter Brush, 13"L, Soft

TOUGH GUY| Zoro #: G0262762| Mfr #: 3NB67

$28.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0262762 Mfr #: 3NB67
Color Coding System: YesOverall Length: 13"
Trim Length: 2-1/2"Item: Bench Brush
Brush Bristle Firmness: SoftBrush Width: 1"
Brush Length: 8"Chemical Resistant: Yes
Temperature Resistant: YesHandle Material: plastic
Bristle Material: PolyesterFDA Compliant: Yes
Handle Color: WhiteCleaning Brush Style: Short Handle
Acid Resistant: YesBristle Color: White
Country of Origin (subject to change): United States

Product Description

Short Handle, Bristle Color White, Bench/Counter Brush, Overall Length 13 In., Bristle Material Polyester, Trim Length 2-1/2 In., Handle Material Plastic, Brush Length 8 In., Handle Length 5 In., Handle Color White, Color Coding System Yes, Brush Width 1 In., Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.