Counter Brush, 13"L, Soft

TOUGH GUY| Zoro #: G0629063| Mfr #: 3NB69

$28.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0629063 Mfr #: 3NB69
Handle Color: WhiteTrim Length: 2-1/2"
Handle Material: plasticBrush Bristle Firmness: Soft
Color Coding System: YesFDA Compliant: Yes
Item: Bench BrushOverall Length: 13"
Cleaning Brush Style: Short HandleBristle Material: Polyester
Acid Resistant: YesBrush Width: 1"
Temperature Resistant: YesBrush Length: 8"
Chemical Resistant: YesBristle Color: Green
Country of Origin (subject to change): United States

Product Description

Short Handle, Bristle Color Green, Bench/Counter Brush, Overall Length 13 In., Bristle Material Polyester, Trim Length 2-1/2 In., Handle Material Plastic, Brush Length 8 In., Handle Length 5 In., Handle Color White, Color Coding System Yes, Brush Width 1 In., Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes

Product Reviews

Save 15%. Sign up for Z-mail.